Zoro Homepage

Industrial Timing Belt, Polyurethane

  • Mfr # 21070620

  • Zoro # G614802899


product price: $583.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
71
Belt Series
Conti(R) Synchrochain Carbon
Tooth Location
One Side
Belt Material
Polyurethane
Pitch
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21070620
Zoro #
G614802899
UPC #
-
Country of Origin
Germany

Dimensions

Pitch Length
994 mm
Belt Trade Size
Urethane Carbon
Top Width
60 mm

Details

Number of Teeth
71
Item
Industrial Timing Belt
Belt Series
Conti(R) Synchrochain Carbon
Tooth Location
One Side
Belt Material
Polyurethane
Pitch
14 mm
Industry Number
14MGT-994-60
Application
Heavy Duty Applications
Resistance Properties
Acids and Lyes Resistant, Aging Resistant, Fuel Resistant, Grease Resistant, Oil Resistant, Ozone Resistant, Temperature Resistant
Reinforcing Cord Material
Carbon Fiber
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
176 Degrees F

Description

Timing Belt, Belt Material Polyurethane, Belt Series Conti(R) Synchrochain Carbon, Industry Number 14MGT-994-60, Number of Teeth 71, Pitch 14 mm, Pitch Length 994 mm, Tooth Location One Side, Top Width 60 mm, Application Heavy Industry, Belt Trade Size Urethane Carbon, Length Type Closed Loop, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Carbon Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.