Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Industrial Timing Belt, Polyurethane

  • Mfr # 21089567

  • Zoro # G114802917


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Belt Series
Conti(R) Synchrochain Carbon
Tooth Location
One Side
Industry Number
8MGT-2240-50
Pitch
8 mm
Number of Teeth
280
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21089567
Zoro #
G114802917
UPC #
-
Country of Origin
Germany

Dimensions

Top Width
50 mm
Belt Trade Size
Urethane Carbon
Pitch Length
2,240 mm

Details

Belt Series
Conti(R) Synchrochain Carbon
Tooth Location
One Side
Industry Number
8MGT-2240-50
Pitch
8 mm
Number of Teeth
280
Minimum Operating Temperature
-40 Degrees F
Item
Industrial Timing Belt
Belt Material
Polyurethane
Reinforcing Cord Material
Carbon Fiber
Application
Heavy Duty Applications
Maximum Operating Temperature
176 Degrees F
Resistance Properties
Acids and Lyes Resistant, Aging Resistant, Fuel Resistant, Grease Resistant, Oil Resistant, Ozone Resistant, Temperature Resistant

Description

Timing Belt, Belt Material Polyurethane, Belt Series Conti(R) Synchrochain Carbon, Industry Number 8MGT-2240-50, Number of Teeth 280, Pitch 8 mm, Pitch Length 2,240 mm, Tooth Location One Side, Top Width 50 mm, Application Heavy Industry, Belt Trade Size Urethane Carbon, Length Type Closed Loop, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Carbon Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.