Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inert Gas Hose, 1/4", 25 ft.

  • Mfr # HZB02520-25-032

  • Zoro # G000720714


product price: $55.15
/ea

Key Features

Hose Inside Dia.
1/4 in
Max. Working Pressure @ 70 F
200 psi
Fitting Size
5/8"-18 x 5/8"-18
Fitting Type
AW-14A X AW-14A
Fitting Material
Brass x Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HZB02520-25-032
Zoro #
G000720714
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/4 in
Hose Length
25 ft
Fitting Size
5/8"-18 x 5/8"-18
Hose Fitting A Size
5/8 in
Hose Outside Dia.
1/2 in
Hose Fitting B Size
5/8 in

Details

Max. Working Pressure @ 70 F
200 psi
Fitting Type
AW-14A X AW-14A
Fitting Material
Brass x Brass
Hose Color
Black
Temp. Range
-40 Degrees to 210 Degrees F
Standards
ARPM Class C
Item
Inert Gas Hose
Hose Configuration
Coupled Assembly
Safety Factor
4:1
Hose Reinforcement Material
Fiber
Hose Grade
Inert Gas
Hose Cover Material
EPDM
Hose Fitting A Type
M Type B 5/8"-18 UNF
For Media Type
Inert Gas, Oxygen
Hose Fitting A Material
Brass
Hose Fittings
Brass 5/8"-18 UNF, CGA-032 x Brass 5/8"-18 UNF, CGA-032
Compatible Chemicals
Inert Gas, Oxygen
Burst Pressure
800 psi
Hose Fitting B Material
Brass
Hose Tube Material
EPDM
Hose Fitting B Type
M Type B 5/8"-18 UNF

Description

Inert Gas Hose, Hose Inside Dia. 1/4 in, Hose Outside Dia. 1/2 in, Hose Length 25 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Burst Pressure 800 psi, Max. Working Pressure @ 70 F 200 psi, Temp. Range -40 Degrees to 210 Degrees F, Standards ARPM Class C, Safety Factor 4:1, Hose Configuration Coupled Assembly, Hose Grade Inert Gas, Hose Fitting A Material Brass, Hose Fitting B Material Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.