
KS8198CTL 1/4 Turn Water Filter Faucet
Mfr # KS8198CTL
Zoro # G3070629
product price: $69.35
/eaKey Features
Mounting Hole Center to Center
Single Hole Only
Number of Handles
1
Number of Holes
1
Faucet Operation
Manual
Finish
Brushed Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KS8198CTL
Zoro #
G3070629
UPC #
663370132629
Country of Origin
Taiwan, Province of China
Details
Item
KS8198CTL 1/4 Turn Water Filter Faucet
Mounting Hole Center to Center
Single Hole Only
Number of Handles
1
Number of Holes
1
Faucet Operation
Manual
Finish
Brushed Nickel
ADA Compliant
Yes
Handle Type
Lever Handle
Description
Item KS8198CTL 1/4 Turn Water Filter Faucet
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.