Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laser Alignment Tool, F/60mm Sheave

  • Mfr # 20245089

  • Zoro # G1103216


product price: $1,849.99
/ea
Free Shipping & Returns

Key Features

For Use With
60mm or Greater Sheave Diameters
Includes
Flatbelts, Synchronous, V-Belts
Material
ABS Plastic and Anodized Aluminum
Power Source
AA Battery
Indicator Post Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20245089
Zoro #
G1103216
UPC #
-
Country of Origin
Sweden

Dimensions

Indicator Post Diameter
1 in
Indicator Post Length
4 in

Details

Item
Laser Alignment Tool
For Use With
60mm or Greater Sheave Diameters
Includes
Flatbelts, Synchronous, V-Belts
Material
ABS Plastic and Anodized Aluminum
Power Source
AA Battery
Clamp Material
Aluminum
Beam Color
Red

Description

Laser Alignment Tool, Beam Color Red, Clamp Material Aluminum, Compatible Shaft Diameter - Maximum Not Applicable, Dial Reading Not Applicable, Includes Flatbelts, Synchronous, V-Belts, Indicator Post Diameter 1 in, Indicator Post Length 4 in, Power Source AA Battery, Product Type Laser Shaft Alignment Tool

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.