Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mine Spray Hose, 100 ft L

  • Mfr # 20024154

  • Zoro # G216525660


product price: $2,180.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Standards
ARPM Class B, USMSHA IC-11/9
Hose Tube Material
Nitrile
Hose Configuration
Bulk Hose
Hose Inside Dia.
2 in
Hose Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20024154
Zoro #
G216525660
UPC #
037256213083
Country of Origin
United States

Dimensions

Hose Inside Dia.
2 in
Hose Length
100 ft

Details

Item
Mine Spray Hose
Standards
ARPM Class B, USMSHA IC-11/9
Hose Tube Material
Nitrile
Hose Configuration
Bulk Hose
Max. Working Pressure @ 70 F
1,000 psi
Hose Color
Yellow
Hose Cover Material
Synthetic Rubber
Temp. Range
-20 Degrees to 210 Degrees F
For Media Type
Water
Compatible Chemicals
Underground Water

Description

Mine Spray Hose, Hose Inside Dia. 2 in, Hose Length 100 ft, Hose Color Yellow, Hose Tube Material Nitrile, Hose Cover Material Synthetic Rubber, Max. Working Pressure @ 70 F 1,000 psi, Temp. Range -20 Degrees to 210 Degrees F, Standards ARPM Class B, USMSHA IC-11/9, Hose Configuration Bulk Hose

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.