Zoro Homepage

Oil Suct

  • Mfr # DEF075-15

  • Zoro # G516093739


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Hose Outside Diameter
1 1/8 in
Hose Configuration
Bulk Hose
Hose Inside Diameter
3/4 in
Hose Cover Material
EPDM
Compatible Chemicals
Diesel Fuel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEF075-15
Zoro #
G516093739
UPC #
-
Country of Origin
Italy

Dimensions

Hose Length
15 ft
Hose Outside Diameter
1 1/8 in
Hose Inside Diameter
3/4 in

Details

Item
Bulk DEF Hose
Hose Configuration
Bulk Hose
Hose Cover Material
EPDM
Compatible Chemicals
Diesel Fuel
For Media Type
Diesel Fuel
Hose Color
Black
Hose Tube Material
EPDM
Maximum Working Pressure at 70F
300 psi

Description

Oil Suct

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.