Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Suct

  • Mfr # DEF075-25MM-SS

  • Zoro # G316093595


product price: $368.99
/ea
Free Shipping & Returns

Key Features

Fitting Type
M x M
Compatible Chemicals
Diesel
Hose Fitting B Type
M
For Media Type
Diesel
Hose Tube Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEF075-25MM-SS
Zoro #
G316093595
UPC #
-
Country of Origin
Italy

Dimensions

Hose Length
25 ft
Hose Inside Diameter
3/4 in
Hose Outside Diameter
1 1/8 in

Details

Item
DEF Hose Assembly
Fitting Type
M x M
Compatible Chemicals
Diesel
Hose Fitting B Type
M
For Media Type
Diesel
Hose Tube Material
EPDM
Hose Color
Black
Hose Fitting B Material
Stainless Steel
Hose Fitting A Material
Stainless Steel
Hose Fitting A Type
M
Hose Configuration
Coupled Assembly
Hose Cover Material
EPDM

Description

Oil Suct

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.