Zoro Homepage

Oil Suct

  • Mfr # DEF075-75

  • Zoro # G516093715


product price: $535.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Diameter
3/4 in
Hose Cover Material
EPDM
Compatible Chemicals
Diesel Fuel
Hose Configuration
Bulk Hose
Maximum Working Pressure at 70F
300 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEF075-75
Zoro #
G516093715
UPC #
-
Country of Origin
Italy

Dimensions

Hose Length
75 ft
Hose Inside Diameter
3/4 in
Hose Outside Diameter
1 1/8 in

Details

Item
Bulk DEF Hose
Hose Cover Material
EPDM
Compatible Chemicals
Diesel Fuel
Hose Configuration
Bulk Hose
Maximum Working Pressure at 70F
300 psi
Hose Tube Material
EPDM
For Media Type
Diesel Fuel
Hose Color
Black

Description

Oil Suct

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.