Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Suct

  • Mfr # PTX400-25

  • Zoro # G816093583


product price: $1,685.99
/ea
Free Shipping & Returns

Key Features

Bend Radius
4 in
Hose Inside Dia.
4 in
Hose Configuration
Bulk Hose
Hose Reinforcement Material
Synthetic Fabric
Hose Outside Dia.
4 3/5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTX400-25
Zoro #
G816093583
UPC #
-
Country of Origin
Canada

Dimensions

Hose Length
25 ft
Bend Radius
4 in
Hose Inside Dia.
4 in
Hose Outside Dia.
4 3/5 in

Details

Item
Bulk Petroleum Hose
Hose Configuration
Bulk Hose
Hose Reinforcement Material
Synthetic Fabric
Hose Tube Material
NBR
Max. Working Pressure @ 70 F
150 psi
Hose Cover Material
NBR/PVC
Compatible Chemicals
Diesel, Ethanol, Gasoline, Oil, Petroleum-Based Products
For Media Type
Diesel, Ethanol, Gasoline, Oil, Petroleum-Based Products
Hose Color
Black

Description

Bulk Petroleum Hose, Hose Inside Dia. 4 in, Hose Outside Dia. 4 3/5 in, Hose Length 25 ft, Hose Tube Material NBR, Hose Cover Material NBR/PVC, Hose Reinforcement Type Spiral-Plied with Double Wire Helix, Hose Reinforcement Material Synthetic Fabric, Hose Color Black, Max. Working Pressure @ 70 F 150 psi, Bend Radius 4 in, Hose Configuration Bulk Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.