Zoro Homepage

Oxygen Hose Assembly

  • Mfr # OXR03820-25BB

  • Zoro # G416526740


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Hose Configuration
Coupled Assembly
Standards
ARPM IP7
Hose Inside Dia.
3/8 in
Temp. Range
40 Degrees to 120 Degrees F
Safety Factor
4:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OXR03820-25BB
Zoro #
G416526740
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
25 ft
Hose Inside Dia.
3/8 in
Hose Fitting B Size
9/16 in
Hose Outside Dia.
5/8 in
Hose Fitting A Size
9/16 in

Details

Hose Configuration
Coupled Assembly
Standards
ARPM IP7
Item
Oxygen Hose Assembly
Temp. Range
40 Degrees to 120 Degrees F
Safety Factor
4:1
Hose Reinforcement Material
Synthetic Yarn
Max. Working Pressure @ 70 F
200 psi
Hose Fitting B Material
Brass
Hose Tube Material
EPDM
Hose Fitting B Type
F Type B 9/16"-18 RH
Hose Fitting A Type
F Type B 9/16"-18 RH
Hose Color
Green
Hose Cover Material
EPDM
Hose Fitting A Material
Brass
Hose Grade
R

Description

Oxygen Hose Assembly, Hose Inside Dia. 3/8 in, Hose Outside Dia. 5/8 in, Hose Length 25 ft, Hose Color Green, Hose Tube Material EPDM, Hose Cover Material EPDM, Hose Reinforcement Material Synthetic Yarn, Max. Working Pressure @ 70 F 200 psi, Temp. Range 40 Degrees to 120 Degrees F, Standards ARPM IP7, Safety Factor 4:1, Hose Configuration Coupled Assembly, Hose Grade R, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type F Type B 9/16 In.-18 RH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.