Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Petroleum Hose, 150 psi, Black

  • Mfr # 20017488

  • Zoro # G815893856


product price: $1,625.99
/ea
Free Shipping & Returns

Key Features

Bend Radius
4 in
Hose Color
Black
Hose Length
100 ft
Hose Configuration
Bulk Hose
Hose Outside Dia.
2 3/100 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20017488
Zoro #
G815893856
UPC #
037256127717
Country of Origin
Canada

Dimensions

Bend Radius
4 in
Hose Length
100 ft
Hose Outside Dia.
2 3/100 in
Hose Inside Dia.
1 1/2 in

Details

Hose Color
Black
Hose Configuration
Bulk Hose
Hose Cover Material
Synthetic Rubber
Max. Working Pressure @ 70 F
150 psi
Hose Tube Material
Nitrile Synthetic Rubber
Item
Petroleum hose
Hose Reinforcement Material
Synthetic Fabric
For Media Type
Ethanol Blends, Gasoline, Oil, Petroleum Base Products
Compatible Chemicals
Ethanol Blends, Gasoline, Oil, Petroleum Base Products

Description

Petroleum hose, Hose Inside Dia. 1 1/2 in, Hose Outside Dia. 2 3/100 in, Hose Length 100 ft, Hose Tube Material Nitrile Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Helix; Spiral, Hose Reinforcement Material Synthetic Fabric, Hose Color Black, Max. Working Pressure @ 70 F 150 psi, Bend Radius 4 in, Hose Configuration Bulk Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.