Petroleum Hose, 150 psi, Black
Mfr # 20017508
Zoro # G215893838
product price: $2,345.99
/eaKey Features
Hose Tube Material
Nitrile Synthetic Rubber
Hose Color
Black
Hose Length
100 ft
Bend Radius
7 in
Hose Cover Material
Synthetic Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20017508
Zoro #
G215893838
UPC #
037256215513
Country of Origin
Canada
Dimensions
Hose Length
100 ft
Bend Radius
7 in
Hose Inside Dia.
3 in
Hose Outside Dia.
3 57/100 in
Details
Hose Tube Material
Nitrile Synthetic Rubber
Hose Color
Black
Hose Cover Material
Synthetic Rubber
Item
Petroleum hose
Max. Working Pressure @ 70 F
150 psi
Hose Configuration
Bulk Hose
Hose Reinforcement Material
Synthetic Fabric
Compatible Chemicals
Ethanol Blends, Gasoline, Oil, Petroleum Base Products
For Media Type
Ethanol Blends, Gasoline, Oil, Petroleum Base Products
Description
Petroleum hose, Hose Inside Dia. 3 in, Hose Outside Dia. 3 57/100 in, Hose Length 100 ft, Hose Tube Material Nitrile Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Helix; Spiral, Hose Reinforcement Material Synthetic Fabric, Hose Color Black, Max. Working Pressure @ 70 F 150 psi, Bend Radius 7 in, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.