Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Petroleum Hose, 150 psi, Black

  • Mfr # 20017516

  • Zoro # G415893843


product price: $3,836.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Hose Inside Dia.
4 in
Hose Tube Material
Nitrile Synthetic Rubber
Hose Cover Material
Synthetic Rubber
Hose Configuration
Bulk Hose
Bend Radius
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20017516
Zoro #
G415893843
UPC #
037256127731
Country of Origin
Canada

Dimensions

Hose Inside Dia.
4 in
Bend Radius
10 in
Hose Outside Dia.
4 3/5 in
Hose Length
100 ft

Details

Hose Tube Material
Nitrile Synthetic Rubber
Hose Cover Material
Synthetic Rubber
Item
Petroleum hose
Hose Configuration
Bulk Hose
Max. Working Pressure @ 70 F
150 psi
Hose Color
Black
Compatible Chemicals
Ethanol Blends, Gasoline, Oil, Petroleum Base Products
For Media Type
Ethanol Blends, Gasoline, Oil, Petroleum Base Products
Hose Reinforcement Material
Synthetic Fabric

Description

Petroleum hose, Hose Inside Dia. 4 in, Hose Outside Dia. 4 3/5 in, Hose Length 100 ft, Hose Tube Material Nitrile Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Helix; Spiral, Hose Reinforcement Material Synthetic Fabric, Hose Color Black, Max. Working Pressure @ 70 F 150 psi, Bend Radius 10 in, Hose Configuration Bulk Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.