
Petroleum Hose, 150 psi, Red, 150 ft L
Mfr # 20021802
Zoro # G115893853
product price: $2,690.99
/eaKey Features
Hose Length
150 ft
Hose Configuration
Bulk Hose
Max. Working Pressure @ 70 F
150 psi
Hose Tube Material
Nitrile Synthetic Rubber
Hose Cover Material
Synthetic Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20021802
Zoro #
G115893853
UPC #
037256123153
Country of Origin
United States
Dimensions
Hose Length
150 ft
Hose Inside Dia.
1 1/4 in
Hose Outside Dia.
1 4/5 in
Hose Fitting A Size
1 1/4 in
Hose Fitting B Size
1 1/4 in
Details
Hose Configuration
Bulk Hose
Item
Petroleum Hose
Max. Working Pressure @ 70 F
150 psi
Hose Tube Material
Nitrile Synthetic Rubber
Hose Cover Material
Synthetic Rubber
Hose Color
Red
Hose Fitting A Material
Brass
Hose Fitting A Type
NPT
Hose Fitting B Material
Brass
Hose Fitting B Type
NPSH
For Media Type
Fuel Oil, Petroleum
Hose Reinforcement Material
Synthetic Yarn
Compatible Chemicals
Fuel Oil, Petroleum
Description
Item Petroleum Hose, Hose Inside Dia. 1 1/4 in, Hose Outside Dia. 1 4/5 in, Hose Length 150 ft, Hose Tube Material Nitrile Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Synthetic Yarn, Hose Color Red, Max. Working Pressure @ 70 F 150 psi, Hose Configuration Bulk Hose, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type NPT, Hose Fitting B Type NPSH, Hose Fitting A Size 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.