Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Petroleum Hose, 150 psi, Red

  • Mfr # 20021681

  • Zoro # G915893855


product price: $1,686.99
/ea
Free Shipping & Returns

Key Features

Hose Configuration
Bulk Hose
Hose Cover Material
Synthetic Rubber
Hose Outside Dia.
1 4/5 in
Hose Tube Material
Nitrile Synthetic Rubber
Max. Working Pressure @ 70 F
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20021681
Zoro #
G915893855
UPC #
037256122514
Country of Origin
United States

Dimensions

Hose Outside Dia.
1 4/5 in
Hose Inside Dia.
1 1/4 in
Hose Length
100 ft

Details

Hose Color
Red
Hose Configuration
Bulk Hose
Hose Cover Material
Synthetic Rubber
Hose Tube Material
Nitrile Synthetic Rubber
Max. Working Pressure @ 70 F
150 psi
Item
Petroleum hose
Compatible Chemicals
Fuel Oil, Petroleum
Hose Reinforcement Material
Synthetic Yarn
For Media Type
Fuel Oil, Petroleum

Description

Petroleum hose, Hose Inside Dia. 1 1/4 in, Hose Outside Dia. 1 4/5 in, Hose Length 100 ft, Hose Tube Material Nitrile Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Synthetic Yarn, Hose Color Red, Max. Working Pressure @ 70 F 150 psi, Hose Configuration Bulk Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.