
Petroleum Hose, 150 psi, Red
Mfr # 20021685
Zoro # G315893875
product price: $2,951.99
/ea
Free Shipping & Returns
Key Features
Hose Length
75 ft
Max. Working Pressure @ 70 F
150 psi
Hose Inside Dia.
1 1/4 in
Hose Cover Material
Chemivic (NBR/PVC)
Hose Tube Material
Braided Synthetic Yarn
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20021685
Zoro #
G315893875
UPC #
037256122552
Country of Origin
United States
Dimensions
Hose Length
75 ft
Hose Inside Dia.
1 1/4 in
Hose Outside Dia.
1 4/5 in
Details
Max. Working Pressure @ 70 F
150 psi
Item
Petroleum hose
Hose Cover Material
Chemivic (NBR/PVC)
Hose Tube Material
Braided Synthetic Yarn
Hose Configuration
Bulk Hose
Hose Color
Red
Hose Reinforcement Material
Synthetic Yarn
Description
Petroleum hose, Hose Inside Dia. 1 1/4 in, Hose Outside Dia. 1 4/5 in, Hose Length 75 ft, Hose Tube Material Braided Synthetic Yarn, Hose Cover Material Chemivic (NBR/PVC), Hose Reinforcement Type Braid, Hose Reinforcement Material Synthetic Yarn, Hose Color Red, Max. Working Pressure @ 70 F 150 psi, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.