Zoro Homepage

Petroleum Hose, 250 psi, Black

  • Mfr # 20459043

  • Zoro # G015893830


product price: $1,486.99
/ea
Free Shipping & Returns

Key Features

Hose Outside Dia.
1 433/1000 in
Hose Cover Material
Synthetic Rubber
Hose Inside Dia.
1 in
Hose Color
Black
Hose Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20459043
Zoro #
G015893830
UPC #
037256346231
Country of Origin
Canada

Dimensions

Hose Outside Dia.
1 433/1000 in
Hose Inside Dia.
1 in
Hose Length
100 ft
Bend Radius
1 in

Details

Hose Cover Material
Synthetic Rubber
Hose Color
Black
Max. Working Pressure @ 70 F
250 psi
Hose Configuration
Bulk Hose
Item
Petroleum hose
Hose Tube Material
Nitrile Synthetic Rubber
Hose Reinforcement Material
Synthetic Fabric
For Media Type
Diesel, Ethanol, Gasoline, Oil, Petroleum Based Products
Compatible Chemicals
Diesel, Ethanol, Gasoline, Oil, Petroleum Based Products

Description

Petroleum hose, Hose Inside Dia. 1 in, Hose Outside Dia. 1 433/1000 in, Hose Length 100 ft, Hose Tube Material Nitrile Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Helix; Spiral, Hose Reinforcement Material Synthetic Fabric, Hose Color Black, Max. Working Pressure @ 70 F 250 psi, Bend Radius 1 in, Hose Configuration Bulk Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.