Petroleum Hose, 250 psi, Black
Mfr # 20459044
Zoro # G615893834
product price: $1,613.99
/ea
Free Shipping & Returns
Key Features
Hose Length
100 ft
Hose Cover Material
Synthetic Rubber
Hose Outside Dia.
1 91/100 in
Hose Inside Dia.
1 1/2 in
Hose Tube Material
Nitrile Synthetic Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20459044
Zoro #
G615893834
UPC #
037256349140
Country of Origin
Canada
Dimensions
Hose Length
100 ft
Hose Outside Dia.
1 91/100 in
Hose Inside Dia.
1 1/2 in
Bend Radius
1 1/2 in
Details
Hose Cover Material
Synthetic Rubber
Item
Petroleum hose
Hose Tube Material
Nitrile Synthetic Rubber
Max. Working Pressure @ 70 F
250 psi
Hose Configuration
Bulk Hose
Hose Color
Black
For Media Type
Diesel, Ethanol, Gasoline, Oil, Petroleum Based Products
Compatible Chemicals
Diesel, Ethanol, Gasoline, Oil, Petroleum Based Products
Hose Reinforcement Material
Synthetic Fabric
Description
Petroleum hose, Hose Inside Dia. 1 1/2 in, Hose Outside Dia. 1 91/100 in, Hose Length 100 ft, Hose Tube Material Nitrile Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Helix; Spiral, Hose Reinforcement Material Synthetic Fabric, Hose Color Black, Max. Working Pressure @ 70 F 250 psi, Bend Radius 1 1/2 in, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.