Zoro Homepage

Petroleum Hose, 250 psi, Black

  • Mfr # 20459045

  • Zoro # G515893859


product price: $1,923.99
/ea
Free Shipping & Returns

Key Features

Hose Configuration
Bulk Hose
Hose Color
Black
Hose Outside Dia.
2 43/100 in
Bend Radius
2 in
Hose Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20459045
Zoro #
G515893859
UPC #
037256022210
Country of Origin
Canada

Dimensions

Hose Outside Dia.
2 43/100 in
Bend Radius
2 in
Hose Length
100 ft
Hose Inside Dia.
2 in

Details

Hose Configuration
Bulk Hose
Hose Color
Black
Hose Tube Material
Nitrile Synthetic Rubber
Item
Petroleum hose
Hose Cover Material
Synthetic Rubber
Max. Working Pressure @ 70 F
250 psi
Compatible Chemicals
Diesel, Ethanol, Gasoline, Oil, Petroleum Based Products
For Media Type
Diesel, Ethanol, Gasoline, Oil, Petroleum Based Products
Hose Reinforcement Material
Synthetic Fabric

Description

Petroleum hose, Hose Inside Dia. 2 in, Hose Outside Dia. 2 43/100 in, Hose Length 100 ft, Hose Tube Material Nitrile Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Helix; Spiral, Hose Reinforcement Material Synthetic Fabric, Hose Color Black, Max. Working Pressure @ 70 F 250 psi, Bend Radius 2 in, Hose Configuration Bulk Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.