Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Petroleum Hose, 250 psi, Red, 100 ft L

  • Mfr # 20021765

  • Zoro # G515893835


product price: $2,248.99
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

Hose Inside Dia.
1 3/8 in
Max. Working Pressure @ 70 F
250 psi
Hose Configuration
Bulk Hose
Hose Cover Material
Synthetic Rubber
Hose Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20021765
Zoro #
G515893835
UPC #
037256122866
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 3/8 in
Hose Length
100 ft
Hose Outside Dia.
1 22/25 in
Hose Fitting B Size
1 3/8 in
Hose Fitting A Size
1 3/8 in

Details

Max. Working Pressure @ 70 F
250 psi
Hose Configuration
Bulk Hose
Hose Cover Material
Synthetic Rubber
Hose Color
Red
Hose Tube Material
Nitrile Synthetic Rubber
Item
Petroleum Hose
For Media Type
Fuel Oil, Petroleum
Hose Reinforcement Material
Synthetic Yarn
Compatible Chemicals
Fuel Oil, Petroleum
Hose Fitting A Type
NPT
Hose Fitting B Type
NPT
Hose Fitting A Material
Brass
Hose Fitting B Material
Brass

Description

Item Petroleum Hose, Hose Inside Dia. 1 3/8 in, Hose Outside Dia. 1 22/25 in, Hose Length 100 ft, Hose Tube Material Nitrile Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Synthetic Yarn, Hose Color Red, Max. Working Pressure @ 70 F 250 psi, Hose Configuration Bulk Hose, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type NPT, Hose Fitting B Type NPT, Hose Fitting A Size 1 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.