
Petroleum Hose, 250 psi, Red, 100 ft L
Mfr # 20021807
Zoro # G515893842
product price: $2,248.99
/eaKey Features
Hose Tube Material
Nitrile Synthetic Rubber
Hose Color
Red
Hose Length
100 ft
Hose Cover Material
Synthetic Rubber
Hose Configuration
Bulk Hose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20021807
Zoro #
G515893842
UPC #
037256123184
Country of Origin
United States
Dimensions
Hose Length
100 ft
Hose Outside Dia.
1 22/25 in
Hose Inside Dia.
1 3/8 in
Hose Fitting A Size
1 3/8 in
Hose Fitting B Size
1 3/8 in
Details
Item
Petroleum Hose
Hose Tube Material
Nitrile Synthetic Rubber
Hose Color
Red
Hose Cover Material
Synthetic Rubber
Hose Configuration
Bulk Hose
Max. Working Pressure @ 70 F
250 psi
Hose Fitting B Material
Brass
For Media Type
Fuel Oil, Petroleum
Hose Fitting A Material
Brass
Compatible Chemicals
Fuel Oil, Petroleum
Hose Fitting A Type
NPT
Hose Reinforcement Material
Synthetic Yarn
Hose Fitting B Type
NPSH
Description
Item Petroleum Hose, Hose Inside Dia. 1 3/8 in, Hose Outside Dia. 1 22/25 in, Hose Length 100 ft, Hose Tube Material Nitrile Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Synthetic Yarn, Hose Color Red, Max. Working Pressure @ 70 F 250 psi, Hose Configuration Bulk Hose, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type NPT, Hose Fitting B Type NPSH, Hose Fitting A Size 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.