Zoro Homepage

Petroleum Hose, 250 psi, Red, 125 ft L

  • Mfr # 20021751

  • Zoro # G815893863


product price: $1,769.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Hose Configuration
Bulk Hose
Hose Inside Dia.
1 in
Hose Color
Red
Hose Tube Material
Nitrile Synthetic Rubber
Max. Working Pressure @ 70 F
250 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20021751
Zoro #
G815893863
UPC #
037256122781
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 in
Hose Outside Dia.
1 1/2 in
Hose Length
125 ft
Hose Fitting B Size
1 in
Hose Fitting A Size
1 in

Details

Hose Configuration
Bulk Hose
Item
Petroleum Hose
Hose Color
Red
Hose Tube Material
Nitrile Synthetic Rubber
Max. Working Pressure @ 70 F
250 psi
Hose Cover Material
Synthetic Rubber
Hose Fitting A Material
Brass
Hose Fitting B Type
NPT
For Media Type
Fuel Oil, Petroleum
Hose Fitting A Type
NPT
Hose Fitting B Material
Brass
Compatible Chemicals
Fuel Oil, Petroleum
Hose Reinforcement Material
Synthetic Yarn

Description

Item Petroleum Hose, Hose Inside Dia. 1 in, Hose Outside Dia. 1 1/2 in, Hose Length 125 ft, Hose Tube Material Nitrile Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Synthetic Yarn, Hose Color Red, Max. Working Pressure @ 70 F 250 psi, Hose Configuration Bulk Hose, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type NPT, Hose Fitting B Type NPT, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.