Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Petroleum Hose, 250 psi, Red

  • Mfr # 20021671

  • Zoro # G015893854


product price: $2,689.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Hose Length
200 ft
Hose Tube Material
Braided Synthetic Yarn
Hose Cover Material
Chemivic (NBR/PVC)
Hose Configuration
Bulk Hose
Hose Inside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20021671
Zoro #
G015893854
UPC #
037256130465
Country of Origin
United States

Dimensions

Hose Length
200 ft
Hose Inside Dia.
1 in
Hose Outside Dia.
1 1/2 in

Details

Hose Tube Material
Braided Synthetic Yarn
Hose Cover Material
Chemivic (NBR/PVC)
Hose Configuration
Bulk Hose
Item
Petroleum hose
Max. Working Pressure @ 70 F
250 psi
Hose Color
Red
Hose Reinforcement Material
Synthetic Yarn

Description

Petroleum hose, Hose Inside Dia. 1 in, Hose Outside Dia. 1 1/2 in, Hose Length 200 ft, Hose Tube Material Braided Synthetic Yarn, Hose Cover Material Chemivic (NBR/PVC), Hose Reinforcement Type Braid, Hose Reinforcement Material Synthetic Yarn, Hose Color Red, Max. Working Pressure @ 70 F 250 psi, Hose Configuration Bulk Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.