Zoro Homepage

Petroleum Hose, 250 psi, Red

  • Mfr # 20021708

  • Zoro # G715893871


product price: $1,840.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Max. Working Pressure @ 70 F
250 psi
Hose Cover Material
Synthetic Rubber
Hose Configuration
Bulk Hose
Hose Outside Dia.
1 22/25 in
Hose Tube Material
Nitrile Synthetic Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20021708
Zoro #
G715893871
UPC #
037256122606
Country of Origin
United States

Dimensions

Hose Outside Dia.
1 22/25 in
Hose Length
100 ft
Hose Inside Dia.
1 3/8 in

Details

Max. Working Pressure @ 70 F
250 psi
Hose Cover Material
Synthetic Rubber
Hose Configuration
Bulk Hose
Hose Tube Material
Nitrile Synthetic Rubber
Hose Color
Red
Item
Petroleum hose
For Media Type
Fuel Oil, Petroleum
Compatible Chemicals
Fuel Oil, Petroleum
Hose Reinforcement Material
Synthetic Yarn

Description

Petroleum hose, Hose Inside Dia. 1 3/8 in, Hose Outside Dia. 1 22/25 in, Hose Length 100 ft, Hose Tube Material Nitrile Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Synthetic Yarn, Hose Color Red, Max. Working Pressure @ 70 F 250 psi, Hose Configuration Bulk Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.