Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Petroleum Transfer Hose, 1" ID x 15 ft.

  • Mfr # PTX100-15CE-G

  • Zoro # G6167705


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
1 in
Hose Length
15 ft
Hose Color
Black
Temp. Range
-40 Degrees to 200 Degrees F
Hose Cover Material
Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTX100-15CE-G
Zoro #
G6167705
UPC #
-
Country of Origin
Canada

Dimensions

Hose Inside Dia.
1 in
Hose Length
15 ft
Hose Outside Dia.
1 7/16 in
Hose Fitting A Size
1 in
Fitting Size
1 in x 1 in
Bend Radius
1 in
Hose Fitting B Size
1 in

Details

Item
Petroleum Transfer Hose
Hose Color
Black
Temp. Range
-40 Degrees to 200 Degrees F
Hose Cover Material
Nitrile
Safety Factor
4:1
Hose Fitting A Type
Cam and Groove C
Hose Reinforcement Material
Carbon Steel
Fitting Type
Cam and Groove C x Cam and Groove E
Burst Pressure
1,000 psi
Hose Fitting B Type
Cam and Groove E
Max. Working Pressure @ 70 F
250 psi
Static Control Wire
No
Fitting Material
Aluminum x Aluminum
Hose Fitting A Material
Aluminum
Hose Configuration
Coupled Assembly
Hose Fittings
Aluminum 1 in Cam and Groove C x Aluminum 1 in Cam and Groove E
Vacuum Rating
29.00 in Hg
Hose Fitting B Material
Aluminum
Hose Tube Material
Nitrile
Standards
3-A, FDA, USDA
For Media Type
Automatic Transmission Fluid, Diesel Fuel, Ethanol, Fuel Oil, Gasoline, Heptane, Hexane, Kerosene, Mineral Oil, Motor Oil, Water
Compatible Chemicals
Automatic Transmission Fluid, Deionized Water, Diesel Fuel, Ethyl (Ethanol), Fresh Water, Gasoline, Heptane, Hexane, Kerosene, Motor Oil, Salt Water
Fuel Hose Type
Petroleum Hose Assembly

Description

Item Petroleum Transfer Hose, Hose Inside Dia. 1 in, Hose Outside Dia. 1 7/16 in, Hose Length 15 ft, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Hose Reinforcement Type Helix, Hose Reinforcement Material Carbon Steel, Hose Color Black, Burst Pressure 1,000 psi, Max. Working Pressure @ 70 F 250 psi, Vacuum Rating 29.00 in Hg, Safety Factor 4:1, Temp. Range -40 Degrees to 200 Degrees F, Standards 3-A, FDA, USDA, Bend Radius 1 in, Hose Configuration Coupled Assembly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.