Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Petroleum Transfer Hose, 3" ID x 10 ft.

  • Mfr # PTH300-10MF-G

  • Zoro # G6181093


product price: $504.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
3 in
Hose Color
Black
Temp. Range
-35 Degrees to 200 Degrees F
Hose Cover Material
Nitrile
Safety Factor
4:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTH300-10MF-G
Zoro #
G6181093
UPC #
-
Country of Origin
Canada

Dimensions

Hose Inside Dia.
3 in
Hose Length
10 ft
Hose Outside Dia.
3 9/16 in
Hose Fitting B Size
3 in
Bend Radius
7 in
Hose Fitting A Size
3 in
Fitting Size
3 in x 3 in

Details

Item
Petroleum Transfer Hose
Hose Color
Black
Temp. Range
-35 Degrees to 200 Degrees F
Hose Cover Material
Nitrile
Safety Factor
4:1
Hose Fitting A Type
MNPSM
Fitting Material
Brass x Brass
Hose Fitting B Type
FNPSM
Static Control Wire
No
Hose Tube Material
Nitrile
Standards
3-A, FDA, USDA
Fitting Type
MNPSM x FNPSM
Hose Configuration
Coupled Assembly
Hose Fittings
Brass 3 in MNPSM x Brass 3 in FNPSM
Hose Fitting A Material
Brass
Hose Fitting B Material
Brass
Hose Reinforcement Material
Carbon Steel
Vacuum Rating
29.00 in Hg
Max. Working Pressure @ 70 F
150 psi
Burst Pressure
600 psi
For Media Type
Automatic Transmission Fluid, Diesel Fuel, Ethanol, Fuel Oil, Gasoline, Heptane, Hexane, Kerosene, Mineral Oil, Motor Oil, Water
Compatible Chemicals
Automatic Transmission Fluid, Deionized Water, Diesel Fuel, Ethyl (Ethanol), Fresh Water, Gasoline, Heptane, Hexane, Kerosene, Motor Oil, Salt Water
Fuel Hose Type
Petroleum Hose Assembly

Description

Item Petroleum Transfer Hose, Hose Inside Dia. 3 in, Hose Outside Dia. 3 9/16 in, Hose Length 10 ft, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Hose Reinforcement Type Helix, Hose Reinforcement Material Carbon Steel, Hose Color Black, Burst Pressure 600 psi, Max. Working Pressure @ 70 F 150 psi, Vacuum Rating 29.00 in Hg, Safety Factor 4:1, Temp. Range -35 Degrees to 200 Degrees F, Standards 3-A, FDA, USDA, Bend Radius 7 in, Hose Configuration Coupled Assembly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.