Petroleum Transfer Hose Assembly
Mfr # PTX400-10MF
Zoro # G316093205
product price: $1,184.99
/ea
Free Shipping & Returns
Key Features
Hose Length
10 ft
Hose Inside Dia.
4 in
Compatible Chemicals
Diesel, Ethanol, Gasoline, Oil, Petroleum-Based Products
Max. Working Pressure @ 70 F
150 psi
Hose Tube Material
NBR/PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PTX400-10MF
Zoro #
G316093205
UPC #
-
Country of Origin
Canada
Dimensions
Hose Length
10 ft
Hose Inside Dia.
4 in
Hose Fitting B Size
4 in
Hose Fitting A Size
4 in
Hose Outside Dia.
4 9/16 in
Details
Item
Petroleum Transfer Hose Assembly
Compatible Chemicals
Diesel, Ethanol, Gasoline, Oil, Petroleum-Based Products
Max. Working Pressure @ 70 F
150 psi
Hose Tube Material
NBR/PVC
Hose Configuration
Coupled Assembly
Hose Fitting B Type
FNPSM
Hose Color
Black
For Media Type
Diesel, Ethanol, Gasoline, Oil, Petroleum-Based Products
Hose Cover Material
NBR/PVC
Hose Fitting B Material
Brass
Hose Reinforcement Material
Synthetic Fabric; Carbon Steel
Hose Fitting A Type
MNPSM
Hose Fitting A Material
Brass
Description
Item Petroleum Transfer Hose Assembly, Hose Inside Dia. 4 in, Hose Outside Dia. 4 9/16 in, Hose Length 10 ft, Hose Tube Material NBR/PVC, Hose Cover Material NBR/PVC, Hose Reinforcement Type Spiral-Plied; Helix, Hose Reinforcement Material Synthetic Fabric; Carbon Steel, Hose Color Black, Max. Working Pressure @ 70 F 150 psi, Hose Configuration Coupled Assembly, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPSM, Hose Fitting B Type FNPSM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.