Zoro Homepage

Potable Water Discharge Hose

  • Mfr # CLWS100-100

  • Zoro # G314652817


product price: $1,297.99
/ea
Free Shipping & Returns

Key Features

Hose Outside Dia.
1 3/8 in
Hose Cover Material
EPDM
Hose Tube Material
PE
Hose Color
Blue
Vacuum Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLWS100-100
Zoro #
G314652817
UPC #
-
Country of Origin
Canada

Dimensions

Hose Outside Dia.
1 3/8 in
Hose Inside Dia.
1 in
Hose Length
100 ft

Details

Item
Discharge Hose
Hose Cover Material
EPDM
Hose Tube Material
PE
Hose Color
Blue
Vacuum Rating
Not Rated
Standards
3A Compliant Tube, FDA Compliant Tube, USDA Compliant Tube, NSF/ANSI/CAN-61 Certified Tube
Hose Reinforcement Material
Spiral-Plied Synthetic Fabric
Temp. Range
-40 Degrees to 212 Degrees F
Hose Configuration
Bulk Hose
Max. Working Pressure @ 70 F
150 psi
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-40 Degrees F
For Media Type
Potable Water
Burst Pressure
600 psi
Safety Factor
4:1

Description

Potable Water Discharge Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.