Zoro Homepage

Potable Water Discharge Hose

  • Mfr # CLWS150-50

  • Zoro # G814652782


product price: $851.99
/ea
Free Shipping & Returns

Key Features

Hose Tube Material
PE
Hose Configuration
Bulk Hose
Hose Color
Blue
Vacuum Rating
Not Rated
Hose Inside Dia.
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLWS150-50
Zoro #
G814652782
UPC #
-
Country of Origin
Canada

Dimensions

Hose Inside Dia.
1 1/2 in
Hose Outside Dia.
1 13/16 in
Hose Length
50 ft

Details

Item
Discharge Hose
Hose Tube Material
PE
Hose Configuration
Bulk Hose
Hose Color
Blue
Vacuum Rating
Not Rated
Hose Cover Material
EPDM
Standards
3A Compliant Tube, FDA Compliant Tube, USDA Compliant Tube, NSF/ANSI/CAN-61 Certified Tube
Max. Working Pressure @ 70 F
150 psi
Hose Reinforcement Material
Spiral-Plied Synthetic Fabric
Temp. Range
-40 Degrees to 212 Degrees F
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-40 Degrees F
For Media Type
Potable Water
Burst Pressure
600 psi
Safety Factor
4:1

Description

Discharge Hose, Hose Inside Dia. 1 1/2 in, Hose Outside Dia. 1 13/16 in, Hose Length 50 ft, Hose Color Blue, Hose Tube Material PE, Hose Cover Material EPDM, Burst Pressure 600 psi, Max. Working Pressure @ 70 F 150 psi, Temp. Range -40 Degrees to 212 Degrees F, Standards 3A Compliant Tube, FDA Compliant Tube, USDA Compliant Tube, NSF/ANSI/CAN-61 Certified Tube, Hose Reinforcement Type Spiral, Hose Reinforcement Material Spiral-Plied Synthetic Fabric, Safety Factor 4:1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.