Zoro Homepage

Potable Water Discharge Hose

  • Mfr # CLWS200-05CE-SS

  • Zoro # G414652670


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Fitting Size
2 in x 2 in
Max. Working Pressure @ 70 F
150 psi
Temp. Range
-40 Degrees to 212 Degrees F
Hose Fitting B Material
Stainless Steel
Standards
3A Compliant Tube, FDA Compliant Tube, USDA Compliant Tube, NSF/ANSI/CAN-61 Certified Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLWS200-05CE-SS
Zoro #
G414652670
UPC #
-
Country of Origin
Canada

Dimensions

Fitting Size
2 in x 2 in
Hose Inside Dia.
2 in
Hose Fitting A Size
2 in
Hose Fitting B Size
2 in
Hose Length
5 ft
Hose Outside Dia.
2 3/8 in

Details

Item
Discharge Hose
Max. Working Pressure @ 70 F
150 psi
Temp. Range
-40 Degrees to 212 Degrees F
Hose Fitting B Material
Stainless Steel
Standards
3A Compliant Tube, FDA Compliant Tube, USDA Compliant Tube, NSF/ANSI/CAN-61 Certified Tube
Hose Cover Material
EPDM
Hose Fitting A Type
Cam & Groove C
Hose Fitting B Type
Cam & Groove E
Vacuum Rating
Not Rated
Hose Tube Material
PE
Hose Configuration
Coupled Assembly
Hose Color
Blue
Hose Reinforcement Material
Spiral-Plied Synthetic Fabric
Hose Fitting A Material
Stainless Steel
Fitting Material
Stainless Steel x Stainless Steel

Description

Potable Water Discharge Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.