Potable Water Discharge Hose
Mfr # CLWS300-100CE-SS
Zoro # G014652759
product price: $2,633.99
/eaKey Features
Fitting Size
3 in x 3 in
Hose Outside Dia.
3 3/8 in
Hose Configuration
Coupled Assembly
Hose Fitting A Material
Stainless Steel
Vacuum Rating
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLWS300-100CE-SS
Zoro #
G014652759
UPC #
-
Country of Origin
Canada
Dimensions
Fitting Size
3 in x 3 in
Hose Outside Dia.
3 3/8 in
Hose Fitting A Size
3 in
Hose Inside Dia.
3 in
Hose Length
100 ft
Hose Fitting B Size
3 in
Details
Item
Discharge Hose
Hose Configuration
Coupled Assembly
Hose Fitting A Material
Stainless Steel
Vacuum Rating
Not Rated
Hose Fitting A Type
Cam & Groove C
Hose Cover Material
EPDM
Hose Reinforcement Material
Spiral-Plied Synthetic Fabric
Hose Fitting B Type
Cam & Groove E
Standards
3A Compliant Tube, FDA Compliant Tube, USDA Compliant Tube, NSF/ANSI/CAN-61 Certified Tube
Temp. Range
-40 Degrees to 212 Degrees F
Max. Working Pressure @ 70 F
150 psi
Hose Tube Material
PE
Hose Color
Blue
Hose Fitting B Material
Stainless Steel
Fitting Material
Stainless Steel x Stainless Steel
Description
Potable Water Discharge Hose
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.