Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Potable Water Discharge Hose

  • Mfr # CLWS300-10CE-SS

  • Zoro # G814652775


product price: $803.99
/ea
Free Shipping & Returns

Key Features

Fitting Size
3 in x 3 in
Hose Fitting B Material
Stainless Steel
Vacuum Rating
Not Rated
Temp. Range
-40 Degrees to 212 Degrees F
Hose Fitting A Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLWS300-10CE-SS
Zoro #
G814652775
UPC #
-
Country of Origin
Canada

Dimensions

Fitting Size
3 in x 3 in
Hose Length
10 ft
Hose Inside Dia.
3 in
Hose Fitting B Size
3 in
Hose Fitting A Size
3 in
Hose Outside Dia.
3 3/8 in

Details

Item
Discharge Hose
Hose Fitting B Material
Stainless Steel
Vacuum Rating
Not Rated
Temp. Range
-40 Degrees to 212 Degrees F
Hose Fitting A Material
Stainless Steel
Hose Cover Material
EPDM
Hose Fitting B Type
Cam & Groove E
Hose Reinforcement Material
Spiral-Plied Synthetic Fabric
Hose Tube Material
PE
Hose Configuration
Coupled Assembly
Standards
3A Compliant Tube, FDA Compliant Tube, USDA Compliant Tube, NSF/ANSI/CAN-61 Certified Tube
Hose Color
Blue
Hose Fitting A Type
Cam & Groove C
Max. Working Pressure @ 70 F
150 psi
Fitting Material
Stainless Steel x Stainless Steel

Description

Discharge Hose, Hose Inside Dia. 3 in, Hose Outside Dia. 3 3/8 in, Hose Length 10 ft, Hose Color Blue, Hose Tube Material PE, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 150 psi, Temp. Range -40 Degrees to 212 Degrees F, Standards 3A Compliant Tube, FDA Compliant Tube, USDA Compliant Tube, NSF/ANSI/CAN-61 Certified Tube, Hose Reinforcement Type Spiral, Hose Reinforcement Material Spiral-Plied Synthetic Fabric, Hose Fitting A Size 3 in, Hose Fitting B Size 3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.