Zoro Homepage

Potable Water Suction and Discharge Hose

  • Mfr # CLWF100-75TC

  • Zoro # G814652621


product price: $1,850.99
/ea
Free Shipping & Returns

Key Features

Fitting Size
1 in x 1 in
Max. Working Pressure @ 70 F
200 psi
Vacuum Rating
29 in of Hg
Hose Fitting B Size
1 in
Hose Cover Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLWF100-75TC
Zoro #
G814652621
UPC #
-
Country of Origin
Canada

Dimensions

Fitting Size
1 in x 1 in
Hose Fitting B Size
1 in
Hose Outside Dia.
1 1/2 in
Hose Fitting A Size
1 in
Hose Inside Dia.
1 in
Hose Length
75 ft

Details

Item
Suction and Discharge Hose
Max. Working Pressure @ 70 F
200 psi
Vacuum Rating
29 in of Hg
Hose Cover Material
EPDM
Temp. Range
-40 Degrees to 212 Degrees F
Hose Configuration
Coupled Assembly
Hose Reinforcement Material
Spiral-Plied Synthetic Fabric; Double Wire Helix
Hose Fitting A Material
Stainless Steel
Hose Fitting B Material
Stainless Steel
Hose Fitting B Type
Tri-Clamp
Hose Tube Material
PE
Hose Color
Blue
Hose Fitting A Type
Tri-Clamp
Standards
3A Compliant Tube, FDA Compliant Tube, USDA Compliant Tube, NSF/ANSI/CAN-61 Certified Tube
Fitting Material
Stainless Steel x Stainless Steel

Description

Potable Water Suction and Discharge Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.