Shop CONTINENTAL
See all product information
Create Account
Potable Water Suction and Discharge Hose
- Mfr # CLWF150-10CE-SS
- Zoro # G213328769
product price:Â
$
470.99
/ea
Free Shipping & Returns
Key Features
Fitting Size
1-1/2 in x 1-1/2 in
Hose Inside Dia.
1 1/2 in
Vacuum Rating
29 in of Hg
Hose Length
10 ft
Hose Configuration
Coupled Assembly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLWF150-10CE-SS
- Zoro #
- G213328769
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Fitting Size
- 1-1/2 in x 1-1/2 in
- Hose Inside Dia.
- 1 1/2 in
- Hose Length
- 10 ft
- Hose Fitting B Size
- 1 1/2 in
- Hose Fitting A Size
- 1 1/2 in
- Hose Outside Dia.
- 2 in
Details
- Item
- Suction and Discharge Hose
- Vacuum Rating
- 29 in of Hg
- Hose Configuration
- Coupled Assembly
- Hose Cover Material
- EPDM
- Hose Color
- Blue
- Hose Reinforcement Material
- Spiral-Plied Synthetic Fabric; Double Wire Helix
- Hose Fitting A Material
- Stainless Steel
- Max. Working Pressure @ 70 F
- 200 psi
- Standards
- 3A Compliant Tube, FDA Compliant Tube, USDA Compliant Tube, NSF/ANSI/CAN-61 Certified Tube
- Hose Fitting A Type
- Cam & Groove C
- Hose Fitting B Material
- Stainless Steel
- Temp. Range
- -40 Degrees to 212 Degrees F
- Hose Fitting B Type
- Cam & Groove E
- Fitting Material
- Stainless Steel x Stainless Steel
- Hose Tube Material
- PE
Description
Potable Water Suction and Discharge Hose
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.