Zoro Homepage

Potable Water Suction and Discharge Hose

  • Mfr # CLWF200-75CE-SS

  • Zoro # G213328790


product price: $2,640.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fitting Size
2 in x 2 in
Vacuum Rating
29 in of Hg
Hose Inside Dia.
2 in
Hose Length
75 ft
Hose Configuration
Coupled Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLWF200-75CE-SS
Zoro #
G213328790
UPC #
-
Country of Origin
Canada

Dimensions

Fitting Size
2 in x 2 in
Hose Inside Dia.
2 in
Hose Length
75 ft
Hose Fitting B Size
2 in
Hose Outside Dia.
2 9/16 in
Hose Fitting A Size
2 in

Details

Item
Suction and Discharge Hose
Vacuum Rating
29 in of Hg
Hose Configuration
Coupled Assembly
Hose Fitting B Material
Stainless Steel
Hose Fitting A Type
Cam & Groove C
Standards
3A Compliant Tube, FDA Compliant Tube, USDA Compliant Tube, NSF/ANSI/CAN-61 Certified Tube
Hose Cover Material
EPDM
Hose Color
Blue
Max. Working Pressure @ 70 F
200 psi
Temp. Range
-40 Degrees to 212 Degrees F
Hose Reinforcement Material
Spiral-Plied Synthetic Fabric; Double Wire Helix
Fitting Material
Stainless Steel x Stainless Steel
Hose Fitting A Material
Stainless Steel
Hose Fitting B Type
Cam & Groove E
Hose Tube Material
PE

Description

Potable Water Suction and Discharge Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.