Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Potable Water Suction and Discharge Hose

  • Mfr # CLWF300-05

  • Zoro # G114652598


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Bend Radius
9 in
Hose Configuration
Bulk Hose
Hose Cover Material
EPDM
Hose Outside Dia.
3 5/8 in
Temp. Range
-40 Degrees to 212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLWF300-05
Zoro #
G114652598
UPC #
-
Country of Origin
Canada

Dimensions

Bend Radius
9 in
Hose Outside Dia.
3 5/8 in
Hose Inside Dia.
3 in
Hose Length
5 ft

Details

Item
Suction and Discharge Hose
Hose Configuration
Bulk Hose
Hose Cover Material
EPDM
Temp. Range
-40 Degrees to 212 Degrees F
Vacuum Rating
29 in of Hg
Max. Working Pressure @ 70 F
200 psi
Hose Color
Blue
Standards
3A Compliant Tube, FDA Compliant Tube, USDA Compliant Tube, NSF/ANSI/CAN-61 Certified Tube
Hose Reinforcement Material
Spiral-Plied Synthetic Fabric; Double Wire Helix
Hose Tube Material
PE
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
212 Degrees F
Burst Pressure
800 psi
Safety Factor
4:1
For Media Type
Potable Water

Description

Potable Water Suction and Discharge Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.