Potable Water Suction and Discharge Hose
Mfr # CLWF300-100CE-SS
Zoro # G014652841
product price: $4,062.99
/eaKey Features
Fitting Size
3 in x 3 in
Max. Working Pressure @ 70 F
200 psi
Hose Outside Dia.
3 5/8 in
Hose Fitting B Type
Cam & Groove E
Hose Configuration
Coupled Assembly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLWF300-100CE-SS
Zoro #
G014652841
UPC #
-
Country of Origin
Canada
Dimensions
Fitting Size
3 in x 3 in
Hose Outside Dia.
3 5/8 in
Hose Fitting A Size
3 in
Hose Fitting B Size
3 in
Hose Length
100 ft
Hose Inside Dia.
3 in
Details
Item
Suction and Discharge Hose
Max. Working Pressure @ 70 F
200 psi
Hose Fitting B Type
Cam & Groove E
Hose Configuration
Coupled Assembly
Vacuum Rating
29 in of Hg
Temp. Range
-40 Degrees to 212 Degrees F
Standards
3A Compliant Tube, FDA Compliant Tube, USDA Compliant Tube, NSF/ANSI/CAN-61 Certified Tube
Hose Color
Blue
Hose Reinforcement Material
Spiral-Plied Synthetic Fabric; Double Wire Helix
Hose Fitting A Type
Cam & Groove C
Hose Tube Material
PE
Hose Fitting B Material
Stainless Steel
Hose Fitting A Material
Stainless Steel
Hose Cover Material
EPDM
Fitting Material
Stainless Steel x Stainless Steel
Description
Potable Water Suction and Discharge Hose
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.