Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Washer Hose, 1/2" ID x 100 ft.

  • Mfr # 20031720

  • Zoro # G8806023


product price: $390.84
/ea
Free Shipping & Returns

Key Features

Hose Configuration
Coupled Assembly
Hose Inside Dia.
1/2 in
Max. Working Pressure @ 70 F
3,000 psi
Temp. Range
-20 Degrees to 250 Degrees F
Fitting Size
1/2 in x 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20031720
Zoro #
G8806023
UPC #
037256005169
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/2 in
Hose Length
100 ft
Fitting Size
1/2 in x 1/2 in
Bend Radius
5 in
Hose Fitting A Size
1/2 in
Hose Fitting B Size
1/2 in
Hose Outside Dia.
0.8125 in

Details

Hose Configuration
Coupled Assembly
Max. Working Pressure @ 70 F
3,000 psi
Temp. Range
-20 Degrees to 250 Degrees F
Fitting Type
MNPT x MNPT
Fitting Material
Carbon Steel x Carbon Steel
Hose Color
Blue
Item
Pressure Washer Hose
Hose Fitting B Type
MNPT
Burst Pressure
12,000 psi
Hose Cover Material
Neoprene
Hose Fitting A Material
Carbon Steel
Hose Fitting B Material
Carbon Steel
Hose Fitting A Type
MNPT
Hose Tube Material
Nitrile
Safety Factor
4:1
Hose Fittings
Carbon Steel 1/2 in MNPT x Carbon Steel 1/2 in MNPT
Hose Reinforcement Material
Carbon Steel
For Use With
Standard Pressure Washer
Hose Strain Relief
Yes
Not Recommended Chemicals
For Media Type
Air, Calcium Chloride, Carbon Dioxide, Ethanol, Ethylene Glycol, Formaldehyde, Glycerin, Heptane, Hexane, Isopropanol, Kerosene, Lubricated Air, Methanol, Naphtha, Nitrogen Gas, Parrafins (Wax), Sodium Bisulfate, Solvents, Stoddard Solvent, Turpentine, Water

Description

Pressure Washer Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 0.8125 in, Hose Length 100 ft, Hose Color Blue, Hose Tube Material Nitrile, Hose Cover Material Neoprene, Burst Pressure 12,000 psi, Max. Working Pressure @ 70 F 3,000 psi, Temp. Range -20 Degrees to 250 Degrees F, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Safety Factor 4:1, Bend Radius 5 in, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type MNPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.