Zoro Homepage

Pressure Washer Hose, 15 ft, XNBR

  • Mfr # FR3K038-15-QC

  • Zoro # G411929515


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Hose Configuration
Coupled Assembly
Hose Inside Dia.
3/8 in
Max. Working Pressure @ 70 F
3,000 psi
Temp. Range
-20 Degrees to 210 Degrees F
Fitting Size
3/8 in x 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR3K038-15-QC
Zoro #
G411929515
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8 in
Hose Length
15 ft
Fitting Size
3/8 in x 3/8 in
Hose Fitting B Size
3/8 in
Hose Fitting A Size
3/8 in

Details

Hose Configuration
Coupled Assembly
Max. Working Pressure @ 70 F
3,000 psi
Temp. Range
-20 Degrees to 210 Degrees F
Fitting Material
Steel x Brass
Hose Color
Yellow
Item
Pressure Washer Hose
Hose Fitting B Type
F Quick Disconnect
Hose Cover Material
Carboxylated Nitrile Rubber
Hose Tube Material
Nitrile
Hose Fitting A Type
M Quick Disconnect
Hose Fitting A Material
Carbon Steel
Hose Fitting B Material
Brass
Burst Pressure
3,000 psi

Description

Pressure Washer Hose, Hose Inside Dia. 3/8 in, Hose Length 15 ft, Hose Color Yellow, Hose Tube Material Nitrile, Hose Cover Material Carboxylated Nitrile Rubber, Burst Pressure 3,000 psi, Max. Working Pressure @ 70 F 3,000 psi, Temp. Range -20 Degrees to 210 Degrees F, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Brass, Hose Fitting A Type M Quick Disconnect, Hose Fitting B Type F Quick Disconnect, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.