Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Washer Hose, 150 ft, Nitrile

  • Mfr # NPB-4K038-150-MMS

  • Zoro # G411929126


product price: $693.99
/ea
Free Shipping & Returns

Key Features

Hose Configuration
Coupled Assembly
Hose Inside Dia.
3/8 in
Max. Working Pressure @ 70 F
4,000 psi
Temp. Range
-20 Degrees to 250 Degrees F
Fitting Size
3/8 in x 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPB-4K038-150-MMS
Zoro #
G411929126
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8 in
Hose Length
150 ft
Fitting Size
3/8 in x 3/8 in
Hose Fitting B Size
3/8 in
Hose Fitting A Size
3/8 in

Details

Hose Configuration
Coupled Assembly
Max. Working Pressure @ 70 F
4,000 psi
Temp. Range
-20 Degrees to 250 Degrees F
Fitting Material
Carbon Steel x Carbon Steel
Hose Color
Blue
Item
Pressure Washer Hose
Hose Fitting B Material
Carbon Steel
Hose Tube Material
Nitrile
Hose Fitting A Material
Carbon Steel
Hose Fitting B Type
MNPT Swivel
Hose Fitting A Type
MNPT
Hose Cover Material
Nitrile
Burst Pressure
4,000 psi

Description

Pressure Washer Hose, Hose Inside Dia. 3/8 in, Hose Length 150 ft, Hose Color Blue, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Burst Pressure 4,000 psi, Max. Working Pressure @ 70 F 4,000 psi, Temp. Range -20 Degrees to 250 Degrees F, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT Swivel, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Configuration Coupled Assembly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.