Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure washer hose

  • Mfr # 20448570

  • Zoro # G212530347


product price: $1,755.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Hose Configuration
Bulk Hose
Hose Inside Dia.
3/4 in
Hose Length
500 ft
Max. Working Pressure @ 70 F
300 psi
Temp. Range
-40 Degrees to 210 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20448570
Zoro #
G212530347
UPC #
037256131783
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/4 in
Hose Length
500 ft
Hose Outside Dia.
1 17/100 in

Details

Hose Configuration
Bulk Hose
Max. Working Pressure @ 70 F
300 psi
Temp. Range
-40 Degrees to 210 Degrees F
Hose Color
White
Item
Pressure Washer Hose
Hose Cover Material
EPDM Synthetic Rubber
Hose Tube Material
EPDM Synthetic Rubber
Antimicrobial
Yes
Hose Reinforcement Material
Spiral Textile Reinforcement
For Media Type
Water
Maximum Operating Temperature
210 Degrees F
Minimum Operating Temperature
-40 Degrees F

Description

Pressure Washer Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 17/100 in, Hose Length 500 ft, Hose Color White, Hose Tube Material EPDM Synthetic Rubber, Hose Cover Material EPDM Synthetic Rubber, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Standards Not Applicable, Hose Reinforcement Type Spiral, Hose Reinforcement Material Spiral Textile Reinforcement, Hose Configuration Bulk Hose, Antimicrobial Yes

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.