Zoro Homepage

Pressure washer hose

  • Mfr # 20459020

  • Zoro # G612530312


product price: $4,472.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Hose Configuration
Bulk Hose
Hose Inside Dia.
1 in
Hose Length
450 ft
Max. Working Pressure @ 70 F
300 psi
Temp. Range
-20 Degrees to 210 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20459020
Zoro #
G612530312
UPC #
037256346057
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 in
Hose Length
450 ft
Hose Outside Dia.
1 1/2 in

Details

Hose Configuration
Bulk Hose
Max. Working Pressure @ 70 F
300 psi
Temp. Range
-20 Degrees to 210 Degrees F
Hose Color
Blue
Safety Factor
4:1
Item
Pressure Washer Hose
Standards
FDA Approved
Hose Cover Material
Synthetic Rubber
Antimicrobial
Yes
Hose Tube Material
Nitrile Synthetic Rubber
Hose Reinforcement Material
Synthetic Yarn
For Media Type
Water
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
210 Degrees F

Description

Pressure Washer Hose, Hose Inside Dia. 1 in, Hose Outside Dia. 1 1/2 in, Hose Length 450 ft, Hose Color Blue, Hose Tube Material Nitrile Synthetic Rubber, Hose Cover Material Synthetic Rubber, Max. Working Pressure @ 70 F 300 psi, Temp. Range -20 Degrees to 210 Degrees F, Standards FDA Approved, Hose Reinforcement Type Spiral, Hose Reinforcement Material Synthetic Yarn, Safety Factor 4:1, Hose Configuration Bulk Hose, Antimicrobial Yes

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.