Zoro Homepage

Pressure Washer Hose, 6 ft, Nitrile

  • Mfr # NPB-3K025-06-MMS

  • Zoro # G411929942


product price: $43.19
/ea

Key Features

Hose Configuration
Coupled Assembly
Hose Inside Dia.
1/4 in
Max. Working Pressure @ 70 F
3,000 psi
Temp. Range
-20 Degrees to 250 Degrees F
Fitting Size
1/4 in x 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPB-3K025-06-MMS
Zoro #
G411929942
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/4 in
Hose Length
6 ft
Fitting Size
1/4 in x 1/4 in
Hose Fitting A Size
1/4 in
Hose Fitting B Size
1/4 in

Details

Hose Configuration
Coupled Assembly
Max. Working Pressure @ 70 F
3,000 psi
Temp. Range
-20 Degrees to 250 Degrees F
Fitting Material
Carbon Steel x Carbon Steel
Hose Color
Blue
Item
Pressure Washer Hose
Burst Pressure
3,000 psi
Hose Fitting B Material
Carbon Steel
Hose Cover Material
Nitrile
Hose Fitting A Type
MNPT
Hose Tube Material
Nitrile
Hose Fitting B Type
MNPT Swivel
Hose Fitting A Material
Carbon Steel

Description

Pressure Washer Hose, Hose Inside Dia. 1/4 in, Hose Length 6 ft, Hose Color Blue, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Burst Pressure 3,000 psi, Max. Working Pressure @ 70 F 3,000 psi, Temp. Range -20 Degrees to 250 Degrees F, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT Swivel, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Configuration Coupled Assembly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.