Zoro Homepage

Pressure Washer Hose, Blue, 100 ft L

  • Mfr # NPB-4K038-100-MMS

  • Zoro # G208789520


product price: $478.99
/ea
Free Shipping & Returns

Key Features

Hose Configuration
Coupled Assembly
Hose Inside Dia.
3/8 in
Max. Working Pressure @ 70 F
4,000 psi
Temp. Range
-20 Degrees to 250 Degrees F
Fitting Size
3/8 in x 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPB-4K038-100-MMS
Zoro #
G208789520
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8 in
Hose Length
100 ft
Fitting Size
3/8 in x 3/8 in
Hose Outside Dia.
0.69 in
Bend Radius
4 in
Hose Fitting B Size
3/8 in
Hose Fitting A Size
3/8 in

Details

Hose Configuration
Coupled Assembly
Max. Working Pressure @ 70 F
4,000 psi
Temp. Range
-20 Degrees to 250 Degrees F
Fitting Material
Carbon Steel x Carbon Steel
Hose Color
Blue
Item
Pressure Washer Hose
For Use With
Pressure Washer
Safety Factor
4:1
Hose Fitting B Type
MNPT Swivel
Hose Tube Material
Nitrile
Hose Cover Material
Nitrile
For Media Type
Water
Hose Fitting A Type
MNPT
Burst Pressure
16,000 psi
Standards
ARPM Class B
Hose Fitting A Material
Carbon Steel
Hose Strain Relief
Yes
Hose Fitting B Material
Carbon Steel
Hose Reinforcement Material
Carbon Steel

Description

Pressure Washer Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 0.69 in, Hose Length 100 ft, Hose Color Blue, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Burst Pressure 16,000 psi, Max. Working Pressure @ 70 F 4,000 psi, Temp. Range -20 Degrees to 250 Degrees F, Standards ARPM Class B, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Safety Factor 4:1, Bend Radius 4 in, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.