Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pulley, Falcon Pd, 22 Grooves, 22 mm W

  • Mfr # 22G-8M-12-1008

  • Zoro # G2034261


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
Falcon Pd(R)
Number of Grooves - Timing Belt Pulleys
22
Bushing Required - Timing Belt Pulleys
1008
Pitch Dia. - Timing Belt Pulleys
56.023 mm
Outside Dia. - Timing Belt Pulleys
54.42 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22G-8M-12-1008
Zoro #
G2034261
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Dia. - Timing Belt Pulleys
56.023 mm
Outside Dia. - Timing Belt Pulleys
54.42 mm
Width - Timing Belt Pulleys
22 mm
Pitch Dia. (mm)
56.023
For Timing Belt Width
12 mm
Flange Dia.
62.0 mm
Outside Dia. (In.)
2.143
Pitch Dia. (In.)
2.206
Flange Dia. (In.)
2.441
Outside Dia. (mm)
54.42
Flange Dia. (mm)
62
Bore Dia. (In.)
1
Width (mm)
22.0
Max. Bore Dia. - Timing Belt Pulleys
12.7 mm
Bore Dia. (mm)
0.500
Width (In.)
0.867
Overall Width
5/8 in
Outside Diameter
2.559 in
Maximum Bore Diameter
1 in
For Belt Width
12 mm
For Bushing Size
1008
Length through Bore
4/5 in
Pitch Diameter
2.206 in
For Belt Trade Size
Carbon
Face Width
0.88 in

Details

Gearbelt Series - Timing Belts
Falcon Pd(R)
Number of Grooves - Timing Belt Pulleys
22
Bushing Required - Timing Belt Pulleys
1008
Pitch - Timing Belt Pulleys
8 mm
For Use With
Conti(R) Synchrochain Carbon or Falcon Pd(R) Belts
Item
Pulley
Pitch (mm)
8
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Type
Falcon Pd
Number of Grooves
22
Bore Type
Bushed
Material
Cast Iron
Bore Type - Timing Belt Pulleys
Bushed
Max. Bore (mm)
12.7
Max. Bore (In.)
25
Bushing Required
1008
Flanged
Yes
Pitch (In.)
8 mm
Material - Timing Belt Pulleys
Cast Iron
For Bushing Type
Taper Lock
Number of Teeth
22
Material Fabrication
Cast
For Belt Series
Poly Chain GT Carbon
Pitch
8 mm
Number of Flanges
2

Description

Pulley, For Belt Width 12 mm, For Bushing Size 1008, For Bushing Type Taper Lock, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 1 in, Minimum Bore Diameter 1/2 in, Number of Teeth 22, Outside Diameter 2.559 in, Pitch 8 mm, Pitch Diameter 2.206 in, Face Width 0.88 in, Features Not Applicable, Finish Black Oxide, Includes -, Length through Bore 4/5 in, Material Fabrication Cast, Number of Flanges 2, Overall Width 5/8 in, Resistance Properties Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.