Zoro Homepage
This item is Discontinued.
Continental Pulley, Falcon Pd, 28 Grooves, 30 mm W 28G-8M-21-1108

Pulley, Falcon Pd, 28 Grooves, 30 mm W (Discontinued)

  • Mfr # 28G-8M-21-1108
  • Zoro # G1916643
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28G-8M-21-1108
Zoro #
G1916643
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Dia. - Timing Belt Pulleys
71.302 mm
Outside Dia. - Timing Belt Pulleys
69.7 mm
Flange Dia. (In.)
3.032
Pitch Dia. (mm)
71.302
Bore Dia. (mm)
0.500
Pitch Dia. (In.)
2.808
Bore Dia. (In.)
1
Width (mm)
30.0
Outside Dia. (mm)
69.70
Max. Bore Dia. - Timing Belt Pulleys
12.7 mm
For Timing Belt Width
21 mm
Outside Dia. (In.)
2.745
Width (In.)
1.182
Width - Timing Belt Pulleys
30 mm
Flange Dia. (mm)
77
Flange Dia.
77.0 mm
Outside Diameter
3.15 in
Length through Bore
4/5 in
Pitch Diameter
2.807 in
Maximum Bore Diameter
1 3/32 in
Overall Width
1 13/64 in
For Belt Width
21 mm
For Bushing Size
1108
For Belt Trade Size
Carbon
Face Width
1.2 in

Description

Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 21 mm, For Bushing Size 1108, For Bushing Type Taper Lock, For Use With Conti(R) Synchrochain Carbon or Falcon Pd(R) Belts, Material Cast Iron, Maximum Bore Diameter 1 3/32 in, Number of Teeth 28, Outside Diameter 3.15 in, Pitch 8 mm, Pitch Diameter 2.807 in, Face Width 1.2 in, Features Not Applicable, For Belt Trade Size Carbon, Includes -, Length through Bore 4/5 in, Material Fabrication Cast, Number of Flanges 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.