Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pulley, Falcon Pd, 34 Grooves, 45 mm W

  • Mfr # 34G-8M-36-1615

  • Zoro # G2612355


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
Falcon Pd(R)
Number of Grooves - Timing Belt Pulleys
34
Bushing Required - Timing Belt Pulleys
1615
Pitch Dia. - Timing Belt Pulleys
86.581 mm
Outside Dia. - Timing Belt Pulleys
84.98 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34G-8M-36-1615
Zoro #
G2612355
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Dia. - Timing Belt Pulleys
86.581 mm
Outside Dia. - Timing Belt Pulleys
84.98 mm
Width - Timing Belt Pulleys
45 mm
Flange Dia.
94.0 mm
Max. Bore Dia. - Timing Belt Pulleys
12.7 mm
Bore Dia. (mm)
0.500
Width (In.)
1.772
Outside Dia. (mm)
84.98
Pitch Dia. (mm)
86.581
For Timing Belt Width
36 mm
Bore Dia. (In.)
1.688
Flange Dia. (mm)
94
Outside Dia. (In.)
3.346
Flange Dia. (In.)
3.701
Pitch Dia. (In.)
3.409
Width (mm)
45.0
Pitch Diameter
3.409 in
Overall Width
1 55/64 in
For Bushing Size
1615
Maximum Bore Diameter
1 19/32 in
Length through Bore
1 1/2 in
For Belt Width
36 mm
Outside Diameter
3.819 in
For Belt Trade Size
Carbon
Face Width
1.86 in

Details

Gearbelt Series - Timing Belts
Falcon Pd(R)
Number of Grooves - Timing Belt Pulleys
34
Bushing Required - Timing Belt Pulleys
1615
Pitch - Timing Belt Pulleys
8 mm
Bushing Required
1615
Max. Bore (In.)
42
Material
Cast Iron
Max. Bore (mm)
12.7
Bore Type
Bushed
For Use With
Conti(R) Synchrochain Carbon or Falcon Pd(R) Belts
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Flanged
Yes
Material - Timing Belt Pulleys
Cast Iron
Type
Falcon Pd
Item
Pulley
Bore Type - Timing Belt Pulleys
Bushed
Pitch (mm)
8
Number of Teeth
34
For Belt Series
Poly Chain GT Carbon
Pitch
8 mm
Material Fabrication
Cast
For Bushing Type
Taper Lock
Number of Flanges
2

Description

Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 36 mm, For Bushing Size 1615, For Bushing Type Taper Lock, For Use With Conti(R) Synchrochain Carbon or Falcon Pd(R) Belts, Material Cast Iron, Maximum Bore Diameter 1 19/32 in, Number of Teeth 34, Outside Diameter 3.819 in, Pitch 8 mm, Pitch Diameter 3.409 in, Face Width 1.86 in, Features Not Applicable, For Belt Trade Size Carbon, Includes -, Length through Bore 1 1/2 in, Material Fabrication Cast, Number of Flanges 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.