Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pulley, Falcon Pd, 38 Grooves, 30 mm W

  • Mfr # 38G-8M-21-1610

  • Zoro # G3177693


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
Falcon Pd(R)
Number of Grooves - Timing Belt Pulleys
38
Bushing Required - Timing Belt Pulleys
1610
Pitch Dia. - Timing Belt Pulleys
96.767 mm
Outside Dia. - Timing Belt Pulleys
95.17 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38G-8M-21-1610
Zoro #
G3177693
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Dia. - Timing Belt Pulleys
96.767 mm
Outside Dia. - Timing Belt Pulleys
95.17 mm
Flange Dia. (mm)
104
Pitch Dia. (mm)
96.767
Flange Dia.
104.0 mm
Width (mm)
30.0
Width (In.)
1.182
Outside Dia. (mm)
95.17
For Timing Belt Width
21 mm
Bore Dia. (In.)
1.688
Bore Dia. (mm)
0.500
Max. Bore Dia. - Timing Belt Pulleys
12.7 mm
Width - Timing Belt Pulleys
30 mm
Pitch Dia. (In.)
3.810
Flange Dia. (In.)
4.0945
Outside Dia. (In.)
3.747
Length through Bore
1 in
For Belt Width
21 mm
Outside Diameter
4.156 in
Overall Width
1 13/64 in
Maximum Bore Diameter
1 19/32 in
Pitch Diameter
3.81 in
For Bushing Size
1610
For Belt Trade Size
Carbon
Face Width
1.2 in

Details

Gearbelt Series - Timing Belts
Falcon Pd(R)
Number of Grooves - Timing Belt Pulleys
38
Bushing Required - Timing Belt Pulleys
1610
Pitch - Timing Belt Pulleys
8 mm
Material
Cast Iron
Flanged
Yes
Bore Type
Bushed
Max. Bore (mm)
12.7
Item
Pulley
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Pitch (mm)
8
Max. Bore (In.)
42
For Use With
Conti(R) Synchrochain Carbon or Falcon Pd(R) Belts
Type
Falcon Pd
Bushing Required
1610
Material - Timing Belt Pulleys
Cast Iron
Bore Type - Timing Belt Pulleys
Bushed
For Bushing Type
Taper Lock
Number of Teeth
38
Material Fabrication
Cast
For Belt Series
Poly Chain GT Carbon
Pitch
8 mm
Number of Flanges
2

Description

Pulley, For Belt Width 21 mm, For Bushing Size 1610, For Bushing Type Taper Lock, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 1 19/32 in, Minimum Bore Diameter 1/2 in, Number of Teeth 38, Outside Diameter 4.156 in, Pitch 8 mm, Pitch Diameter 3.81 in, Face Width 1.2 in, Features Not Applicable, Finish Black Oxide, Includes -, Length through Bore 1 in, Material Fabrication Cast, Number of Flanges 2, Overall Width 1 13/64 in, Resistance Properties Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.