Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Continental Pulley, Falcon Pd, 40 Grooves, 30 mm W 40G-8M-21-1610

Pulley, Falcon Pd, 40 Grooves, 30 mm W (Discontinued)

  • Mfr # 40G-8M-21-1610
  • Zoro # G0892132
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40G-8M-21-1610
Zoro #
G0892132
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Dia. - Timing Belt Pulleys
101.86 mm
Outside Dia. - Timing Belt Pulleys
100.26 mm
Outside Dia. (In.)
3.948
Flange Dia. (In.)
4.252
Flange Dia. (mm)
108
Bore Dia. (mm)
0.500
Width - Timing Belt Pulleys
30 mm
Pitch Dia. (In.)
4.011
Flange Dia.
108.0 mm
Outside Dia. (mm)
100.26
Width (mm)
30.0
Pitch Dia. (mm)
101.860
Width (In.)
1.182
For Timing Belt Width
21 mm
Max. Bore Dia. - Timing Belt Pulleys
12.7 mm
Bore Dia. (In.)
1.688
For Bushing Size
1610
Maximum Bore Diameter
1 19/32 in
For Belt Width
21 mm
Length through Bore
1 in
Pitch Diameter
101.86 mm
Outside Diameter
100.26 mm
Overall Width
30 mm
For Belt Trade Size
Carbon

Details

Gearbelt Series - Timing Belts
Falcon Pd(R)
Number of Grooves - Timing Belt Pulleys
40
Bushing Required - Timing Belt Pulleys
1610
Pitch - Timing Belt Pulleys
8 mm
Flanged
Yes
Material
Cast Iron
Pitch (mm)
8
Bore Type
Bushed
Bore Type - Timing Belt Pulleys
Bushed
Material - Timing Belt Pulleys
Cast Iron
Item
Pulley
Type
Falcon Pd
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Bushing Required
1610
Number of Grooves
40
Pitch (In.)
8 mm
For Use With
Conti(R) Synchrochain Carbon or Falcon Pd(R) Belts
Max. Bore (mm)
12.7
Max. Bore (In.)
42
Material Fabrication
Cast
For Bushing Type
Taper Lock
For Belt Series
Poly Chain GT Carbon
Number of Teeth
40
Pitch
8 mm
Number of Flanges
2

Description

Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 21 mm, For Bushing Size 1610, For Bushing Type Taper Lock, For Use With Conti(R) Synchrochain Carbon or Falcon Pd(R) Belts, Material Cast Iron, Maximum Bore Diameter 1 19/32 in, Number of Teeth 40, Outside Diameter 100.26 mm, Pitch 8 mm, Pitch Diameter 101.86 mm, For Belt Trade Size Carbon, Includes -, Length through Bore 1 in, Material Fabrication Cast, Number of Flanges 2, Overall Width 30 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.